- Proportional Valve
- D07 NFPA
- Directional Control Type
- 24 VDC Voltage & Frequency
- Subplate Mounting
| Valve Performance | High Performance |
| Electrical Connection | 7 Pin Electrical Plug W/ Plug |
| Spring Arrangement | C |
| Control Type | Directional |
| Spool Type | Closed Center |
| Symmetric Flow | Yes |
| Pressure [Max] | 4500 psi |
| Model No. | KBFDG5V-7-2C200N-EX-M1-PE7-H1-10 |
| Operation | Solenoid/Pilot Operated |
| Temperature Range [Min] | -4 °F |
| Body Material | Gray Iron |
| Pressure Drop at Rated Flow | 145 |
| Voltage & Frequency | 24 VDC |
| Build Type | Spring Centered |
| NFPA Size | D07 |
| Series | KBFDG5V7 |
| Temperature Range [Max] | 158 °F |
| No. of Stages | Two Stage |
| Fluid Cleanliness | 17/15/12 micron |
| Tank Port Rating | 60 |
| Pilot/Drain | External Pilot/External Drain |
| Solenoid | Double |
| Mounting | Subplate Mounted |
| Rated Flow | 53 gal/min |
| Weight | 27.05 LB |

