- Solenoid Actuated Valve
- Solenoid Operated Operation
- D05 NFPA Size
| Operation | Solenoid Operated |
| Voltage & Frequency | 110 VDC |
| AC/DC | DC |
| Watt Rating | 40 W |
| Coil Type | ISO 4400 (Din 43650) Connector |
| Manual Override | Twist & Lock Override |
| Model No. | DG4V-5-2AJ-M-U-P6-20-J08 |
| NFPA Size | D05 |
| Weight | 0.0 LB |

