- Pressure Relief Valve
- Pressure Relief Valve Type
- 6 mm Port Size
- 60 gal/min Maximum Flow
| Manual Override | No |
| Performance | Standard Performance |
| Adjustment Type | Screw |
| Port Size | 6 mm |
| Fluid Cleanliness | 19/17/14 micron |
| Valve Type | Pressure Relief |
| Seal Material | Buna-N |
| Model No. | CG-06-BF-DG-0A-M-U-H7-50 |
| Actuation Option | Solenoid |
| Remote | No |
| Pressure [Max] | 3000 psi |
| Adjustment | Yes |
| Body Material | Cast Iron |
| Valve Mount Type | Subplate/Manifold Mounted |
| Flow [Max] | 60 gal/min |
| Weight | 0.0 LB |

