- Pressure Relief Valve
- Pressure Relief Valve Type
- 10 mm Port Size
- 113.5 gal/min Maximum Flow
| Adjustment | Yes |
| Flow [Max] | 113.5 gal/min |
| Pressure [Max] | 3000 psi |
| Valve Mount Type | Subplate/Manifold Mounted |
| Fluid Cleanliness | 19/17/14 micron |
| Actuation Option | Solenoid |
| Seal Material | Buna-N |
| Port Size | 10 mm |
| Body Material | Cast Iron |
| Performance | Standard Performance |
| Adjustment Type | Screw |
| Model No. | CG-10-BCV-DG-0A-M-U-B5-40 |
| Valve Type | Pressure Relief |
| Weight | 0.0 LB |

