- Solenoid Actuated Valve
- Solenoid Operated Operation
- D10 NFPA Size
| Compatible Fluids | Petroleum Oil |
| No. of Stages | Two Stage |
| Body Material | Ductile Iron |
| Fluid Cleanliness | 19/17/14 micron |
| Pilot/Drain | External Drain |
| Mounting | Subplate/Manifold Mount |
| AC/DC | DC |
| Pressure [Max] | 5000 psi |
| Operation | Solenoid Operated |
| Temperature Range [Min] | -0.4 °F |
| Leakage | Standard Performance |
| Manual Override | Plain Override |
| Temperature Range [Max] | 150.8 °F |
| Rated Flow [Max] | 175 gal/min |
| Voltage & Frequency | 24 VDC |
| NFPA Size | D10 |
| Seal Material | Buna-N |
| Model No. | DG5V-10-W-0A-E-M-PA5WL-H-10 |
| Indicator Lights | Yes |
| Weight | 0.0 LB |

