Skip to content Skip to navigation menu
Vickers D03 Solenoid Valve

02-400496

Vickers D03 Solenoid Valve
Item #101652605
  • Solenoid Actuated Valve
  • Solenoid Operated Operation
  • D03 NFPA Size
  • Spring Centered Function
Vickers D03 Solenoid Valve
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Solenoid Actuated Valve
  • Solenoid Operated Operation
  • D03 NFPA Size
  • Spring Centered Function
Body Material Gray Iron
Pressure [Max] 5000 psi
Reducer Module No
Leakage Standard Performance
Manual Override Waterproof Override
Mounting Subplate/Manifold Mount
Function Spring Centered
Compatible Fluids Phosphate Ester Fluids
Operation Solenoid Operated
Temperature Range [Max] 158 °F
Model No. DG4V-3S-6C-H-M-U-D2-H7-60-EN490
Spool Spring Arrangement Code C
Indicator Lights No
No. of Stages Single Stage
Spool Center Condition A Port and Double Offset sensing switch on B Port
AC/DC DC
Fluid Cleanliness 19/17/14 micron
NFPA Size D03
Temperature Range [Min] -4 °F
Watt Rating 30 W
Coil Type ISO 4400
Tank Port Rating 3046
Voltage & Frequency 12 VDC
Seal Material Viton
Rated Flow [Max] 10 gal/min
Performance Standard Performance
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison