- Solenoid Actuated Valve
- Solenoid Operated Operation
- D07 NFPA Size
- Spring Centered Function
| AC/DC | DC |
| Body Material | Gray Iron |
| NFPA Size | D07 |
| Fluid Cleanliness | 19/17/14 micron |
| Pressure [Max] | 3000 psi |
| Manual Override | Waterproof Override |
| Tank Port Rating | 1450 |
| Voltage & Frequency | 24 VDC |
| Indicator Lights | No |
| Performance | Standard Performance |
| Pilot/Drain | External Pilot/Internal Drain |
| Model No. | DG5S4-046C-H-X-E-T-M-U-H5-60 |
| Function | Spring Centered |
| Rated Flow [Max] | 60 gal/min |
| Seal Material | Buna-N |
| No. of Stages | Two Stage |
| Operation | Solenoid Operated |
| Actuator Type | Solenoid |
| Spool Spring Arrangement Code | C |
| Mounting | Subplate/Manifold Mount |
| Actuation Identification | Solenoid A, Solenoid B |
| Compatible Fluids | Petroleum Oil |
| Leakage | Standard Performance |
| Coil Type | ISO 4400 (Din 43650) Connector |
| Weight | 0.0 LB |

