Skip to content Skip to navigation menu
Vickers D07 Solenoid Valve

02-399997

Vickers D07 Solenoid Valve
Item #105551726
  • Solenoid Actuated Valve
  • Solenoid Operated Operation
  • D07 NFPA Size
Vickers D07 Solenoid Valve
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Solenoid Actuated Valve
  • Solenoid Operated Operation
  • D07 NFPA Size
Operation Solenoid Operated
Model No. DG5S4-042A-2-T-M-U-B5-60
NFPA Size D07
Seal Material Buna-N
Indicator Lights No
Pilot/Drain External Pilot/Internal Drain
Coil Type ISO 4400 (Din 43650) Connector
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison