- Solenoid Actuated Valve
- Pilot Operated Operation
- D08 NFPA Size
- Spring Centered Function
| NFPA Size | D08 |
| AC/DC | DC |
| No. of Stages | Two Stage |
| Voltage & Frequency | 12 VDC |
| Coil Type | Flying Leads External to Coil W/ Deutsch Connector |
| Body Material | Gray Iron |
| Rated Flow [Max] | 175 gal/min |
| Fluid Cleanliness | 19/17/14 micron |
| Performance | Standard Performance |
| Indicator Lights | No |
| Pressure [Max] | 5000 psi |
| Function | Spring Centered |
| Gauge Port Thread Type | 7/16 - 20 UNF, SAE Thread |
| Mounting | Subplate/Manifold Mount |
| Model No. | DG5V-8-S-R-9C-T-S-M-KUP6-D2-G-10-EN599 |
| Operation | Pilot Operated |
| Spool Center Condition | A Port and Double Offset sensing switch on B Port |
| Watt Rating | 30 W |
| Leakage | Standard Performance |
| Seal Material | Buna-N |
| Spool Spring Arrangement Code | C |
| Reducer Module | Yes |
| Compatible Fluids | Petroleum Oil |
| Manual Override | Plain Override |
| Weight | 0.0 LB |

