Skip to content Skip to navigation menu
Vickers by Danfoss02-398190

02-398190

Vickers Pressure Relief Valve
Item #104989210
  • Pressure Relief Valve
  • Pressure Relief Valve Type
  • 10 mm Port Size
  • 170 gal/min Maximum Flow
Vickers by Danfoss02-398190
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pressure Relief Valve
  • Pressure Relief Valve Type
  • 10 mm Port Size
  • 170 gal/min Maximum Flow
Spring Arrangement A
Adjustment Yes
Manual Override Yes
Actuation Option Solenoid
Valve Type Pressure Relief
Flow [Max] 170 gal/min
Compatible Fluids Phosphate Ester Fluids
Tank Port Rating 2300
Body Material Cast Iron
Performance High Performance
Seal Material Buna-N
Model No. CG5-H100A-FV-M-FTWL-B6-P10-110
Valve Mount Type Subplate/Manifold Mounted
Pressure [Max] 3000 psi
Fluid Cleanliness 19/17/14 micron
Port Size 10 mm
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison