Skip to content Skip to navigation menu
Vickers by Danfoss02-398128

02-398128

Vickers D08 Solenoid Valve
Item #104982632
  • Solenoid Actuated Valve
  • Pilot Operated Operation
  • D08 NFPA Size
  • Spring Centered Function
Vickers by Danfoss02-398128
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Solenoid Actuated Valve
  • Pilot Operated Operation
  • D08 NFPA Size
  • Spring Centered Function
Performance Standard Performance
Leakage Standard Performance
Fluid Cleanliness 19/17/14 micron
Actuator Type Solenoid
No. of Stages Two Stage
Actuation Identification Solenoid A, Solenoid B
Compatible Fluids Petroleum Oil
Manual Override Plain Override
Mounting Subplate/Manifold Mount
Seal Material Buna-N
Pressure [Max] 5000 psi
Gauge Port Thread Type 7/16 - 20 UNF, SAE Thread
Spool Spring Arrangement Code C
Rated Flow [Max] 175 gal/min
Body Material Ductile Iron
Coil Type ISO 4400 (Din 43650) Connector
Model No. DG5V-8-S-0C-M-U-D7-DS-10
Operation Pilot Operated
Function Spring Centered
NFPA Size D08
Reducer Module No
Pilot/Drain Internal Pilot/External Drain
Temperature Range [Max] 230 °F
Temperature Range [Min] -40 °F
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison