- Solenoid Actuated Valve
- Solenoid Operated Operation
- D05 NFPA Size
- Spring Centered, Double End Function
| Pressure [Max] | 3600 psi |
| Voltage & Frequency | 110/120 VAC - 50/60 Hz |
| AC/DC | AC |
| NFPA Size | D05 |
| Function | Spring Centered, Double End |
| Coil Type | ISO 4400 (Din 43650) Connector |
| Operation | Solenoid Operated |
| Seal Material | Buna-N |
| Model No. | DG4S4W-012C-U-B-60 |
| Weight | 0.0 LB |

