- Solenoid Actuated Valve
- Solenoid Operated Operation
- D03 NFPA Size
- Spring Offset, End To Center Function
| Temperature Range [Max] | 158 °F |
| Tank Port Rating | 1450 |
| No. of Stages | Single Stage |
| Watt Rating | 30 W |
| Model No. | DG4V-3S-0B-M-X2-H4-60 |
| Voltage & Frequency | 24 VDC |
| Reducer Module | No |
| Coil Type | Explosion-Proof, Special Protection Solenoid to CSA/UL Approval |
| Leakage | Standard Performance |
| AC/DC | DC |
| Temperature Range [Min] | -4 °F |
| Actuation Identification | Solenoid B |
| Manual Override | Plain Override |
| Rated Flow [Max] | 10 gal/min |
| Seal Material | Buna-N |
| Body Material | Gray Iron |
| NFPA Size | D03 |
| Fluid Cleanliness | 19/17/14 micron |
| Response Time | 40 to 60 ms |
| Compatible Fluids | Petroleum Oil |
| Pressure [Max] | 5000 psi |
| Performance | Standard Performance |
| Spool Spring Arrangement Code | B |
| Operation | Solenoid Operated |
| Function | Spring Offset, End To Center |
| Actuator Type | Solenoid |
| Mounting | Subplate/Manifold Mount |
| Weight | 0.0 LB |

