- Pressure Relief Valve
- Pressure Relief Valve Type
- 12 mm Port Size
- 145 to 1450 psi Pressure Adjustment Range
- 150 gal/min Maximum Flow
| Valve Mount Type | Pump Flange Mounting |
| Adjustment Type | Screw |
| Port Size | 12 mm |
| Model No. | CPF2S-12-B-W-3-M-U6-HL7-20 |
| Pressure Adjustment Range (psi) | 145 to 1,450 |
| Flow [Max] | 150 gal/min |
| Remote | No |
| Adjustment | Yes |
| Valve Type | Pressure Relief |
| No. of Stages | Two Stage |
| Body Material | Cast Iron |
| Drain | Internal Drain |
| Actuation Option | Solenoid |
| Tank Port Rating | 3000 |
| Pressure [Max] | 3000 psi |
| Port Type | SAE |
| Fluid Cleanliness | 19/17/14 micron |
| Seal Material | Buna-N |
| Performance | Standard Performance |
| Weight | 0.0 LB |

