- Solenoid Actuated Valve
- Solenoid Operated Operation
- D07 NFPA Size
- Spring Centered Function
| Pilot/Drain | External Pilot/Internal Drain |
| Model No. | DG5S4-048C-T-VM-U-D5-60 |
| Coil Type | ISO 4400 (Din 43650) Connector |
| Seal Material | Buna-N |
| Operation | Solenoid Operated |
| Function | Spring Centered |
| NFPA Size | D07 |
| Indicator Lights | No |
| Weight | 0.0 LB |

