- Pressure Relief Valve
- Pressure Relief Valve Type
- 8 mm Port Size
- 145 to 4000 psi Pressure Adjustment Range
- 75 gal/min Maximum Flow
| Remote | No |
| Pressure Adjustment Range (psi) | 145 to 4,000 |
| Adjustment Type | Screw |
| Actuation Option | Proportional |
| Drain | Internal Drain |
| Flow [Max] | 75 gal/min |
| Adjustment | Yes |
| Model No. | CPF1S-08-G-W-20-EN513 |
| Pressure [Max] | 3000 psi |
| Body Material | Cast Iron |
| Valve Type | Pressure Relief |
| Port Size | 8 mm |
| Port Type | SAE |
| Performance | Standard Performance |
| Valve Mount Type | Pump Flange Mounting |
| Seal Material | Buna-N |
| No. of Stages | Two Stage |
| Weight | 0.0 LB |

