- Pressure Relief Valve
- Pressure Relief Valve Type
- 6 mm Port Size
- 125 to 1000 psi Pressure Adjustment Range
- 60 gal/min Maximum Flow
| Port Size | 6 mm |
| Remote | No |
| Pressure Adjustment Range (psi) | 125 to 1,000 |
| Adjustment Type | Screw |
| Model No. | F3-CG-06-BBC-DG-8C-VM-FTWL-B5-41 |
| Actuation Option | Proportional |
| Valve Type | Pressure Relief |
| No. of Stages | Single Stage |
| Body Material | Cast Iron |
| Flow [Max] | 60 gal/min |
| Seal Material | Viton |
| Fluid Cleanliness | 19/17/14 micron |
| Pressure [Max] | 3000 psi |
| Adjustment | Yes |
| Weight | 0.0 LB |

