- Pressure Relief Valve
- Pressure Relief Valve Type
- 12 mm Port Size
- 145 to 4000 psi Pressure Adjustment Range
- 150 gal/min Maximum Flow
| Seal Material | Buna-N |
| Valve Type | Pressure Relief |
| Fluid Cleanliness | 19/17/14 micron |
| Port Size | 12 mm |
| Tank Port Rating | 1450 |
| Flow [Max] | 150 gal/min |
| No. of Stages | Two Stage |
| Remote | No |
| Performance | High Performance |
| Adjustment | Yes |
| Drain | Internal Drain |
| Valve Mount Type | Pump Flange Mounting |
| Actuation Option | Solenoid |
| Pressure Adjustment Range (psi) | 145 to 4,000 |
| Port Type | SAE |
| Adjustment Type | Screw |
| Model No. | CPF2V-12-G-W-3S-VM-FPA3WL-B5-20 |
| Pressure [Max] | 3000 psi |
| Body Material | Cast Iron |
| Weight | 0.0 LB |

