- Solenoid Actuated Valve
- Solenoid Operated Operation
- D05 NFPA Size
- Spring Centered, Double End Function
| NFPA Size | D05 |
| Function | Spring Centered, Double End |
| Voltage & Frequency | 110/120 VAC - 50/60 Hz |
| Seal Material | Viton |
| Operation | Solenoid Operated |
| AC/DC | AC |
| Model No. | F3-DG4V4-01-2C-M-PA5WL-B5-10 |
| Electrical Connection | Five Pin Connector W/ Terminal Box |
| Weight | 0.0 LB |

