- Solenoid Actuated Valve
- Solenoid Operated Operation
- D07 NFPA Size
| Operation | Solenoid Operated |
| Seal Material | Buna-N |
| Indicator Lights | No |
| Model No. | DG5S4-040A-T-M-FW-B5-60 |
| Coil Type | Flying Leads, 1/2 in NPT Thread Wiring Housing |
| Pilot/Drain | External Pilot/Internal Drain |
| NFPA Size | D07 |
| Weight | 0.0 LB |

