- Solenoid Actuated Valve
- Solenoid Operated Operation
- D05 NFPA Size
- Spring Centered Function
| Indicator Lights | No |
| Seal Material | Buna-N |
| Operation | Solenoid Operated |
| Function | Spring Centered |
| Pilot/Drain | External Pilot/Internal Drain |
| NFPA Size | D05 |
| Coil Type | Special Protection Solenoid to CSA/UL Approval |
| Model No. | DG5S4-02-6C-E-M-X2-ER4-20 |
| Weight | 0.0 LB |

