- Solenoid Actuated Valve
- Pilot Operated Operation
- D08 NFPA Size
- Double Solenoid
- 3-Position Spring Centered Function
description
- DG5V-8 models are two-stage directional control valves having an integrally-mounted wet armature solenoid pilot valve. These valves are generally used to control the movement of a work cylinder or the rotation of a fluid motor.
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Body Material | Ductile Iron |
| Electrical Options | None |
| Rated Flow [Max] | 175 gal/min |
| Pilot Drain Code | None |
| Operation | Pilot Operated |
| Port T Pressure Rating | 5000 psi |
| Solenoid Indicator Lights Code | L |
| EN Code | None |
| Reducer Module | No |
| Response Type | Standard Response |
| Pressure Port Check Valve Pressure | N/A |
| Coil Type Code | F |
| No. of Stages | Two Stage |
| Function | 3-Position Spring Centered |
| Temperature Range [Min] | -40 °F |
| Solenoid | Double |
| Coil Rating Code | B |
| Center Position | All Ports Open |
| Compatible Fluids | Petroleum Oil |
| Response Type Code | None |
| NFPA Size | D08 |
| Electrical Connection | Wired Terminal Block |
| Voltage & Frequency | 110/120 VAC - 50/60 Hz |
| Overrides | Plain Override Solenoid Ends |
| Pilot Valve Type | CETOP 3, High Performance |
| Electrical Options Code | None |
| Spool Indicator Switch Code | None |
| Spool Spring Arrangement Code | C |
| Model No. | DG5V-8-H-0C-M-FTWL-B-10 |
| Reducer Module Code | None |
| Pilot Valve Type Code | H |
| AC/DC | AC |
| Actuation Identification | Solenoid A, Solenoid B |
| Spool Control Modification Code | None |
| Indicator Lights | Yes |
| Fluid Cleanliness | 19/17/14 micron |
| Surge Suppressor/Damper Code | None |
| Pressure [Max] | 5000 psi |
| Mounting | Subplate/Manifold Mount |
| Port Restrictor Plugs | None |
| Housing Code | W |
| Pressure Port Check Valve Code | None |
| Gauge Port | SAE-4 |
| Valve Type | Standard-Duty |
| Gauge Port Thread Type | 7/16 - 20 UNF, SAE Thread |
| Coil Type | Flying Leads, 1/2 in NPT Thread Wiring Housing |
| Pilot Pressure Code | None |
| Actuator Type | Solenoid |
| Spool Code | 0 |
| Solenoid Energization Code | None |
| Manual Override | Plain Override |
| Electrical Connector Code | T |
| Crossover | All Ports Open |
| Port Restrictor Plug Code | None |
| Seal Material | Buna-N |
| Mechanical Options | None |
| Pilot/Drain | Internal Pilot/External Drain |
| Leakage | High Performance |
| Mechanical Options Code | None |
| Temperature Range [Max] | 230 °F |
| Surge Suppressor/Damper | None |
| Performance | High Performance |
| Design No. | 10 |
| Gauge Ports Code | None |
| Tank Port Rating | 5000 |
| Manual Override Option Code | None |
| Weight | 35.0 LB |

