Skip to content Skip to navigation menu
Vickers by Danfoss02-391847

02-391847

Vickers D05 Solenoid Valve
Item #101996179
  • Solenoid Actuated Valve
  • Solenoid Operated Operation
  • D05 NFPA Size
  • Double Solenoid
  • 3-Position Spring Centered Function
Vickers by Danfoss02-391847
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Solenoid Actuated Valve
  • Solenoid Operated Operation
  • D05 NFPA Size
  • Double Solenoid
  • 3-Position Spring Centered Function

description

  • Series 02 two-stage directional valves are designed to meet the requirements of high performance, precision industrial hydraulic systems operating at pressure to 210 bar (3,000 psi) and flows to 130 l/min (34 U.S. gpm), depending on spool type.

features

  • Quiet, long-life solenoids can be quickly replaced without disturbing the hydraulic circuitry for easy maintenance
  • Tapered main spool lands which permit faster operation with less hydraulic shock
  • Advanced design pilot valves provide reduced power consumption without any sacrifice of valve performance
Response Type Standard Response
Operation Solenoid Operated
Surge Suppressor/Damper None
Tank Port Rating 2321
Port Restrictor Plugs None
Reducer Module N/A
Mounting Screw Option Code None
Pressure [Max] 3000 psi
Design No. 30
Electrical Connection No Connector
Rated Flow [Max] 30 gal/min
Seal Material Buna-N
Solenoid Double
Port T Pressure Rating 2285 psi
Coil Type Code F
Function 3-Position Spring Centered
Actuation Identification Solenoid A, Solenoid B
Coil Type 1/2 in NPT Thread Wiring Housing
Pilot Pressure Code None
AC/DC AC
Coil Rating Code B
Housing Code W
Voltage & Frequency 110/120 VAC - 50/60 Hz
Center Position P to T, A & B Blocked
Solenoid Indicator Lights Code None
Actuator Type Solenoid
Manual Override Plain Override
Spool Control Modification Code None
Pilot Drain Code None
Solenoid Energization Code V
Temperature Range [Min] -0.4 °F
Body Material Gray Iron
Leakage Standard Performance
Model No. DG5S4-02-8C-VM-FW-B6-30
Port Restrictor Plug Code None
No. of Stages Two Stage
Response Type Code None
Temperature Range [Max] 150.8 °F
Fluid Cleanliness 19/17/14 micron
Valve Type Standard-Duty
Pilot Valve Type N/A
Mounting Subplate/Manifold Mount
Crossover All Ports Open, Restricted
Pilot Pressure [Min] 75 psi
NFPA Size D05
Mechanical Options None
EN Code None
Manual Override Option Code None
Electrical Connector Code None
Overrides Plain Override Solenoid Ends
Pressure Port Check Valve Code None
Spool Code 8
Spool Spring Arrangement Code C
Pilot Pressure [Max] 3000 psi
Pressure Port Check Valve Pressure N/A
Pilot Valve Tank Pressure Rating Code 6
Electrical Options None
Pilot/Drain External Drain
Assembly Code None
Electrical Options Code None
Spool Indicator Switch Code None
Indicator Lights No
Weight 13.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison