Skip to content Skip to navigation menu
Vickers by Danfoss02-391670

02-391670

Vickers D08 Solenoid Valve
Item #101996314
  • Solenoid Actuated Valve
  • Pilot Operated Operation
  • D08 NFPA Size
  • Double Solenoid
  • 3-Position Spring Centered Function
Vickers by Danfoss02-391670
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Solenoid Actuated Valve
  • Pilot Operated Operation
  • D08 NFPA Size
  • Double Solenoid
  • 3-Position Spring Centered Function

description

  • DG5V-8 models are two-stage directional control valves having an integrally-mounted wet armature solenoid pilot valve. These valves are generally used to control the movement of a work cylinder or the rotation of a fluid motor.

caution

  • Mixing grid coupling components from different manufacturers may cause premature failure and possible personal injury or property damage from flying debris
Fluid Cleanliness 19/17/14 micron
Solenoid Energization Code None
Leakage Standard Performance
Operation Pilot Operated
EN Code None
Gauge Port SAE-4
Gauge Ports Code None
AC/DC AC
Coil Type Flying Leads, 1/2 in NPT Thread Wiring Housing
Pressure Port Check Valve Pressure N/A
Response Type Fast Response
Manual Override Plain Override
Actuator Type Solenoid
Surge Suppressor/Damper None
Manual Override Option Code None
Pilot Valve Type CETOP 3, Standard Performance
Model No. DG5V-8-S-3C-X-M-FTWL-B-10
Reducer Module No
Valve Type Standard-Duty
Crossover All Ports Blocked, or P & B Blocked, A to T
Design No. 10
Performance Standard Performance
Rated Flow [Max] 175 gal/min
Reducer Module Code None
Spool Indicator Switch Code None
Electrical Options None
Function 3-Position Spring Centered
Port Restrictor Plugs None
Pressure Port Check Valve Code None
Pressure [Max] 5000 psi
Electrical Options Code None
Indicator Lights Yes
Coil Rating Code B
Actuation Identification Solenoid A, Solenoid B
Electrical Connection Wired Terminal Block
Solenoid Indicator Lights Code L
NFPA Size D08
Pilot Pressure Code None
Port Restrictor Plug Code None
Spool Code 3
Solenoid Double
Pilot Valve Type Code S
Overrides Plain Override Solenoid Ends
Port T Pressure Rating 5000 psi
Pilot/Drain Internal Pilot/External Drain
Gauge Port Thread Type 7/16 - 20 UNF, SAE Thread
Spool Control Modification Code None
Center Position P & B Blocked, A to T
Seal Material Buna-N
Temperature Range [Min] -40 °F
Tank Port Rating 5000
Mounting Subplate/Manifold Mount
Response Type Code X
No. of Stages Two Stage
Surge Suppressor/Damper Code None
Body Material Ductile Iron
Spool Spring Arrangement Code C
Electrical Connector Code T
Housing Code W
Mechanical Options None
Mechanical Options Code None
Temperature Range [Max] 230 °F
Pilot Drain Code None
Voltage & Frequency 110/120 VAC - 50/60 Hz
Coil Type Code F
Compatible Fluids Petroleum Oil
Weight 35.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison