Skip to content Skip to navigation menu
Vickers by Danfoss02-391043

02-391043

Vickers D08 Solenoid Valve
Item #101882453
  • Solenoid Actuated Valve
  • Pilot Operated Operation
  • D08 NFPA Size
  • Double Solenoid
  • 3-Position Spring Centered Function
Vickers by Danfoss02-391043
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Solenoid Actuated Valve
  • Pilot Operated Operation
  • D08 NFPA Size
  • Double Solenoid
  • 3-Position Spring Centered Function

description

  • DG5V-8 models are two-stage directional control valves having an integrally-mounted wet armature solenoid pilot valve. These valves are generally used to control the movement of a work cylinder or the rotation of a fluid motor.

caution

  • Must be filled to the proper level with the recommended lubricant for your application before operation
Center Position P Blocked, A & B to T
Port T Pressure Rating 5000 psi
Valve Type Standard-Duty
Temperature Range [Max] 230 °F
Coil Type Flying Leads, 1/2 in NPT Thread Wiring Housing
Reducer Module Code None
Gauge Ports Code None
Gauge Port SAE-4
Pressure Port Check Valve Pressure N/A
No. of Stages Two Stage
Mechanical Options Code None
Performance Standard Performance
Spool Control Modification Code 1
Temperature Range [Min] -40 °F
Gauge Port Thread Type 7/16 - 20 UNF, SAE Thread
Solenoid Indicator Lights Code L
Crossover P Blocked, A or B to T
Body Material Ductile Iron
Surge Suppressor/Damper None
Port Restrictor Plug Code None
Surge Suppressor/Damper Code None
Manual Override Plain Override
Tank Port Rating 5000
Manual Override Option Code None
Pilot Pressure Code None
Compatible Fluids Petroleum Oil
Housing Code W
Leakage Standard Performance
Spool Spring Arrangement Code C
Overrides Plain Override Solenoid Ends
Fluid Cleanliness 19/17/14 micron
Spool Indicator Switch Code None
Electrical Connector Code T
Pressure Port Check Valve Code None
Reducer Module No
Pilot/Drain Internal Pilot/External Drain
Coil Rating Code B
Actuator Type Solenoid
Voltage & Frequency 110/120 VAC - 50/60 Hz
Spool Code 6
Mechanical Options Adjust Stroke on Both Ends
AC/DC AC
Design No. 10
Response Type Code None
Solenoid Energization Code None
Solenoid Double
Pilot Valve Type Code S
NFPA Size D08
Indicator Lights Yes
Coil Type Code F
Electrical Options Code None
Response Type Standard Response
Rated Flow [Max] 175 gal/min
Pilot Valve Type CETOP 3, Standard Performance
Electrical Connection Wired Terminal Block
EN Code None
Function 3-Position Spring Centered
Seal Material Buna-N
Pilot Drain Code None
Pressure [Max] 5000 psi
Mounting Subplate/Manifold Mount
Operation Pilot Operated
Electrical Options None
Actuation Identification Solenoid A, Solenoid B
Port Restrictor Plugs None
Model No. DG5V-8-S-6C-1-M-FTWL-B-10
Weight 35.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison