- Solenoid Actuated Valve
- Pilot Operated Operation
- D08 NFPA Size
- Double Solenoid
- 3-Position Spring Centered Function
description
- DG5V-8 models are two-stage directional control valves having an integrally-mounted wet armature solenoid pilot valve. These valves are generally used to control the movement of a work cylinder or the rotation of a fluid motor.
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Manual Override | Plain Override |
| Rated Flow [Max] | 185 gal/min |
| Solenoid Energization Code | None |
| Voltage & Frequency | 220/240 VAC - 50/60 Hz |
| Spool Code | 3 |
| Surge Suppressor/Damper Code | None |
| Coil Type | DIN 43650 |
| Reducer Module | N/A |
| Mechanical Options Code | None |
| NFPA Size | D08 |
| Housing Code | None |
| EN Code | None |
| Surge Suppressor/Damper | None |
| Electrical Options Code | None |
| Valve Type | Standard-Duty |
| Function | 3-Position Spring Centered |
| Pressure Port Check Valve Pressure | N/A |
| Crossover | All Ports Blocked, or P & B Blocked, A to T |
| Indicator Lights | No |
| Model No. | DG5V-8-S-3C-M-U-D-10 |
| Coil Type Code | U |
| Electrical Options | None |
| Port Restrictor Plug Code | None |
| Pressure Port Check Valve Code | None |
| Response Type | Standard Response |
| Coil Rating Code | D |
| Pilot Valve Type Code | S |
| AC/DC | AC |
| Gauge Ports Code | None |
| Pilot/Drain | External Pilot/Internal Drain |
| Seal Material | Buna-N |
| Pilot Pressure Code | None |
| Overrides | Plain Override Solenoid Ends |
| Gauge Port | SAE-4 |
| Electrical Connector Code | None |
| Mechanical Options | None |
| Electrical Connection | No Connector |
| Tank Port Rating | 5000 |
| Center Position | P & B Blocked, A to T |
| Design No. | 10 |
| Actuator Type | Solenoid |
| Port T Pressure Rating | 5000 psi |
| Operation | Pilot Operated |
| Solenoid Indicator Lights Code | None |
| Port Restrictor Plugs | None |
| Spool Control Modification Code | None |
| Reducer Module Code | None |
| Spool Spring Arrangement Code | C |
| Pilot Drain Code | None |
| Spool Indicator Switch Code | None |
| Response Type Code | None |
| Solenoid | Double |
| Pressure [Max] | 5000 psi |
| Pilot Valve Type | CETOP 3, Standard Performance |
| Manual Override Option Code | None |
| Weight | 35.0 LB |

