- Solenoid Actuated Valve
- Pilot Operated Operation
- D10 NFPA Size
| NFPA Size | D10 |
| Pilot/Drain | External Pilot/Internal Drain |
| Seal Material | Buna-N |
| Model No. | DG5V-10-H-2N-2-E-M-U-B-10 |
| Operation | Pilot Operated |
| Weight | 0.0 LB |
| NFPA Size | D10 |
| Pilot/Drain | External Pilot/Internal Drain |
| Seal Material | Buna-N |
| Model No. | DG5V-10-H-2N-2-E-M-U-B-10 |
| Operation | Pilot Operated |
| Weight | 0.0 LB |