- D05 Pressure Reducing Valve
- Pilot Control is on Port B
- Pressure Adjustment Range is 125-4,500 psi
- Screw w/Locknut Adjustment on Port B End
- SAE-4 Gage Port
| Design No. | 30 |
| Pilot Control | Port B |
| Pressure Adjustment Range (psi) | 125 to 4,500 |
| Manufacturer Part No. | DGMX2-5-PB-GW-RC-S-30 |
| Valve Type | Pressure Reducing Valve |
| Model No. | DGMX2-5-PB-GW-RC-S-30 |
| External Drain | No |
| Interface | D05 |
| Adjuster Location | Port B End |
| Adjustment Type | Screw w/ Locknut |
| Remote Control Port | Yes |
| Gage Port | SAE-4 |
| Port Control | Pressure Port |
| Weight | 7.5 LB |

