- Solenoid Actuated Valve
- Solenoid Operated Operation
- D03 NFPA Size
- Double Solenoid
- 3-Position Spring Centered Function
| NFPA Size | D03 |
| Valve Type | Standard-Duty |
| Spool Shift Timing | N/A |
| Electrical Connector Code | None |
| Mechanical Options | None |
| Function Code | 3 |
| Solenoid Energization Code | None |
| Rated Flow [Max] | 10.5 gal/min |
| Design No. | 60 |
| Cycle Rate [Max] | N/A |
| Center Position | P & B Blocked, A to T |
| Coil Type Code | F |
| Model No. | DG4V-3S-3C-M-FW-B5-60-EN21 |
| Port T Code | 5 |
| Indicator Lights | No |
| Function | 3-Position Spring Centered |
| Tank Port Rating | 1500 |
| EN Code | EN21 |
| Spool Indicator Switch Code | None |
| Voltage & Frequency | 110/120 VAC - 50/60 Hz |
| Pilot/Drain | None |
| Port T Pressure Rating | 1500 psi |
| Solenoid Indicator Lights Code | None |
| AC/DC | AC |
| Spool Code | 3 |
| Port Restrictor Plugs | None |
| Spool Spring Arrangement Code | C |
| Surge Suppressor/Damper Code | None |
| Housing Code | W |
| Solenoid | Double |
| Manual Override Option Code | None |
| Surge Suppressor/Damper | None |
| Crossover | All Ports Blocked, or P & B Blocked, A to T |
| Solenoid Code | B |
| Electrical Connection | No Connector |
| Coil Type | Flying Leads, 1/2 in NPT Thread Wiring Housing |
| Pressure [Max] | 5075 psi |
| Coil Rating Code | B |
| Port Restrictor Plug Code | None |
| Actuator Type | Solenoid |
| Operation | Solenoid Operated |
| Weight | 0.0 LB |

