- Solenoid Actuated Valve
- Solenoid Operated Operation
- D05 NFPA Size
- Spring Offset Function
| Tank Port Rating | 1740 |
| Compatible Fluids | Water Base Fluids |
| Actuation Identification | Solenoid B |
| Temperature Range [Max] | 122 °F |
| Voltage & Frequency | 110/120 VAC - 50/60 Hz |
| Seal Material | Buna-N |
| Spool Spring Arrangement Code | A |
| Pressure [Max] | 4500 psi |
| Performance | Standard Performance |
| Operation | Solenoid Operated |
| Function | Spring Offset |
| Model No. | F6-DG4V4-012A-M-U-B-5-10-S324 |
| Mounting | Subplate/Manifold Mount |
| AC/DC | AC |
| Coil Type | ISO 4400 |
| No. of Stages | Single Stage |
| Indicator Lights | No |
| Fluid Cleanliness | 19/17/14 micron |
| Actuator Type | Solenoid |
| NFPA Size | D05 |
| Temperature Range [Min] | 68 °F |
| Leakage | Standard Performance |
| Rated Flow [Max] | 30 gal/min |
| Body Material | Gray Iron |
| Manual Override | Plain Override |
| Weight | 80.0 LB |

