- Solenoid Actuated Valve
- Pilot Operated Operation
- D08 NFPA Size
- Single Solenoid
- 2-Position Spring Offset Function
description
- DG5V-8 models are two-stage directional control valves having an integrally-mounted wet armature solenoid pilot valve. These valves are generally used to control the movement of a work cylinder or the rotation of a fluid motor.
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Spool Spring Arrangement Code | A |
| AC/DC | AC |
| Valve Type | Standard-Duty |
| Spool Code | 0 |
| Electrical Connector Code | None |
| Electrical Options | None |
| Surge Suppressor/Damper | None |
| Center Position | All Ports Open |
| Port Restrictor Plug Code | None |
| Spool Indicator Switch Code | None |
| NFPA Size | D08 |
| Design No. | 10 |
| Solenoid Indicator Lights Code | None |
| Solenoid | Single |
| Tank Port Rating | 5000 |
| Port T Pressure Rating | 5000 psi |
| Coil Type | DIN 43650 |
| Pilot Valve Type | CETOP 3, High Performance |
| Model No. | DG5V-8-H-0A-M-U-B-10 |
| Pressure Port Check Valve Pressure | N/A |
| Electrical Connection | No Connector |
| Mechanical Options | None |
| EN Code | None |
| Voltage & Frequency | 110/120 VAC - 50/60 Hz |
| Rated Flow [Max] | 185 gal/min |
| Function | 2-Position Spring Offset |
| Actuator Type | Solenoid |
| Pressure Port Check Valve Code | None |
| Seal Material | Buna-N |
| Coil Type Code | U |
| Response Type Code | None |
| Operation | Pilot Operated |
| Coil Rating Code | B |
| Housing Code | None |
| Pressure [Max] | 5000 psi |
| Indicator Lights | No |
| Gauge Ports Code | None |
| Reducer Module Code | None |
| Surge Suppressor/Damper Code | None |
| Crossover | All Ports Open |
| Pilot Valve Type Code | H |
| Response Type | Standard Response |
| Reducer Module | N/A |
| Gauge Port | SAE-4 |
| Spool Control Modification Code | None |
| Port Restrictor Plugs | None |
| Mechanical Options Code | None |
| Pilot Drain Code | None |
| Pilot/Drain | External Pilot/Internal Drain |
| Manual Override Option Code | None |
| Electrical Options Code | None |
| Solenoid Energization Code | None |
| Pilot Pressure Code | None |
| Manual Override | Plain Override |
| Overrides | Plain Override Solenoid Ends |
| Weight | 35.0 LB |

