- Solenoid Actuated Valve
- Pilot Operated Operation
- D08 NFPA Size
- Double Solenoid
- 3-Position Spring Centered Function
description
- DG5V-8 models are two-stage directional control valves having an integrally-mounted wet armature solenoid pilot valve. These valves are generally used to control the movement of a work cylinder or the rotation of a fluid motor.
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Performance | High Performance |
| Model No. | DG5V-8-H-6C-T-M-FW-H-10 |
| Function | 3-Position Spring Centered |
| Coil Type Code | F |
| Gauge Ports Code | None |
| Pressure [Max] | 5000 psi |
| Pilot/Drain | Internal Pilot/Internal Drain |
| Pressure Port Check Valve Code | None |
| Spool Code | 6 |
| Mechanical Options Code | None |
| Solenoid | Double |
| Tank Port Rating | 5000 |
| Port Restrictor Plug Code | None |
| Electrical Options Code | None |
| Port Restrictor Plugs | None |
| Overrides | Plain Override Solenoid Ends |
| Manual Override Option Code | None |
| NFPA Size | D08 |
| Voltage & Frequency | 24 VDC |
| Housing Code | W |
| Indicator Lights | No |
| Seal Material | Buna-N |
| Surge Suppressor/Damper Code | None |
| Gauge Port | SAE-4 |
| Coil Type | Flying Leads, 1/2 in NPT Thread Wiring Housing |
| Pilot Drain Code | T |
| Compatible Fluids | Petroleum Oil |
| Valve Type | Standard-Duty |
| Spool Control Modification Code | None |
| Body Material | Ductile Iron |
| Fluid Cleanliness | 19/17/14 micron |
| Spool Indicator Switch Code | None |
| Pilot Pressure Code | None |
| Response Type Code | None |
| Electrical Connection | No Connector |
| Actuation Identification | Solenoid A, Solenoid B |
| Watt Rating | 30 W |
| Reducer Module Code | None |
| Center Position | P Blocked, A & B to T |
| Pilot Valve Type Code | H |
| Electrical Options | None |
| Mechanical Options | None |
| AC/DC | DC |
| Operation | Pilot Operated |
| Solenoid Indicator Lights Code | None |
| Pilot Valve Type | CETOP 3, High Performance |
| Rated Flow [Max] | 175 gal/min |
| Coil Rating Code | H |
| Spool Spring Arrangement Code | C |
| Manual Override | Plain Override |
| Temperature Range [Max] | 230 °F |
| Design No. | 10 |
| Crossover | P Blocked, A or B to T |
| Response Type | Standard Response |
| Actuator Type | Solenoid |
| Leakage | High Performance |
| Gauge Port Thread Type | 7/16 - 20 UNF, SAE Thread |
| Surge Suppressor/Damper | None |
| EN Code | None |
| Solenoid Energization Code | None |
| Electrical Connector Code | None |
| Port T Pressure Rating | 5000 psi |
| Reducer Module | No |
| Mounting | Subplate/Manifold Mount |
| Pressure Port Check Valve Pressure | N/A |
| Temperature Range [Min] | -40 °F |
| No. of Stages | Two Stage |
| Weight | 35.0 LB |

