- Solenoid Actuated Valve
- Pilot Operated Operation
- D08 NFPA Size
- Double Solenoid
- 3-Position Spring Centered Function
description
- DG5V-8 models are two-stage directional control valves having an integrally-mounted wet armature solenoid pilot valve. These valves are generally used to control the movement of a work cylinder or the rotation of a fluid motor.
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Pilot/Drain | Internal Pilot/Internal Drain |
| Surge Suppressor/Damper | None |
| Operation | Pilot Operated |
| Overrides | Plain Override Solenoid Ends |
| Pilot Valve Type Code | H |
| Coil Rating Code | H |
| Pilot Drain Code | T |
| Voltage & Frequency | 24 VDC |
| Spool Indicator Switch Code | None |
| Manual Override | Plain Override |
| Pilot Pressure Code | None |
| Mechanical Options | None |
| Seal Material | Buna-N |
| Gauge Port | SAE-4 |
| Pressure Port Check Valve Code | None |
| Housing Code | None |
| Spool Code | 521 |
| Solenoid Indicator Lights Code | None |
| Mechanical Options Code | None |
| Pressure [Max] | 5000 psi |
| Function | 3-Position Spring Centered |
| Design No. | 10 |
| Electrical Connector Code | None |
| Solenoid Energization Code | None |
| Port Restrictor Plugs | None |
| Manual Override Option Code | None |
| Pressure Port Check Valve Pressure | N/A |
| Gauge Ports Code | None |
| Crossover | Closed Center All Ports |
| Model No. | DG5V-8-H-521C-T-M-U-H-10 |
| Electrical Connection | No Connector |
| Rated Flow [Max] | 185 gal/min |
| Pilot Valve Type | CETOP 3, High Performance |
| NFPA Size | D08 |
| Port Restrictor Plug Code | None |
| Surge Suppressor/Damper Code | None |
| Spool Control Modification Code | None |
| Tank Port Rating | 5000 |
| Actuator Type | Solenoid |
| Port T Pressure Rating | 5000 psi |
| Electrical Options Code | None |
| Coil Type | DIN 43650 |
| Reducer Module | N/A |
| Response Type Code | None |
| Spool Spring Arrangement Code | C |
| Electrical Options | None |
| EN Code | None |
| Reducer Module Code | None |
| Response Type | Standard Response |
| Center Position | Closed Center, Regen Solenoid B |
| AC/DC | DC |
| Indicator Lights | No |
| Valve Type | Standard-Duty |
| Coil Type Code | U |
| Solenoid | Double |
| Weight | 35.0 LB |

