- Solenoid Actuated Valve
- Solenoid Operated Operation
- Spring Centered Function
| Function | Spring Centered |
| Mounting | Subplate/Manifold Mount |
| Fluid Cleanliness | 19/17/14 micron |
| Operation | Solenoid Operated |
| Actuator Type | Solenoid |
| Compatible Fluids | Phosphate Ester Fluids |
| Seal Material | Viton |
| Actuation Identification | Solenoid B |
| Rated Flow [Max] | 30 gal/min |
| Model No. | F3-DG17V4-012C-10 |
| Pressure [Max] | 5000 psi |
| Weight | 1.0 LB |

