- Solenoid Actuated Valve
- Pilot Operated Operation
- D08 NFPA Size
- Double Solenoid
- 3-Position Spring Centered Function
description
- DG5V-8 models are two-stage directional control valves having an integrally-mounted wet armature solenoid pilot valve. These valves are generally used to control the movement of a work cylinder or the rotation of a fluid motor.
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Solenoid Energization Code | None |
| Port Restrictor Plug Code | None |
| Response Type | Standard Response |
| Port Restrictor Plugs | None |
| Pressure [Max] | 5000 psi |
| Tank Port Rating | 5000 |
| Pilot Pressure Code | None |
| Valve Type | Standard-Duty |
| NFPA Size | D08 |
| Pilot Valve Type | CETOP 3, High Performance |
| AC/DC | AC |
| Pilot Valve Type Code | H |
| Electrical Options | None |
| Seal Material | Buna-N |
| Overrides | Plain Override Solenoid Ends |
| EN Code | None |
| Indicator Lights | No |
| Center Position | P Blocked, A & B to T |
| Pilot/Drain | Internal Pilot/External Drain |
| Function | 3-Position Spring Centered |
| Crossover | P Blocked, A or B to T |
| Response Type Code | None |
| Coil Type | DIN 43650 |
| Pressure Port Check Valve Pressure | N/A |
| Surge Suppressor/Damper | None |
| Spool Indicator Switch Code | None |
| Design No. | 10 |
| Coil Type Code | U |
| Reducer Module | N/A |
| Model No. | DG5V-8-H-33C-2-M-U-B-10 |
| Spool Control Modification Code | 2 |
| Spool Code | 33 |
| Manual Override Option Code | None |
| Pressure Port Check Valve Code | None |
| Rated Flow [Max] | 185 gal/min |
| Reducer Module Code | None |
| Manual Override | Plain Override |
| Electrical Connection | No Connector |
| Gauge Ports Code | None |
| Mechanical Options | Adjust Pilot Chokes on Both Ends |
| Spool Spring Arrangement Code | C |
| Actuator Type | Solenoid |
| Solenoid Indicator Lights Code | None |
| Electrical Connector Code | None |
| Electrical Options Code | None |
| Mechanical Options Code | None |
| Pilot Drain Code | None |
| Solenoid | Double |
| Operation | Pilot Operated |
| Port T Pressure Rating | 5000 psi |
| Housing Code | None |
| Voltage & Frequency | 110/120 VAC - 50/60 Hz |
| Gauge Port | SAE-4 |
| Coil Rating Code | B |
| Surge Suppressor/Damper Code | None |
| Weight | 35.0 LB |

