- Solenoid Actuated Valve
- Pilot Operated Operation
- D08 NFPA Size
- Double Solenoid
- 3-Position Spring Centered Function
description
- DG5V-8 models are two-stage directional control valves having an integrally-mounted wet armature solenoid pilot valve. These valves are generally used to control the movement of a work cylinder or the rotation of a fluid motor.
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Actuator Type | Solenoid |
| Tank Port Rating | 5000 |
| Valve Type | Standard-Duty |
| Design No. | 10 |
| Model No. | DG5V-8-S-4C-X-E-VM-FTWL-B-10 |
| Surge Suppressor/Damper Code | None |
| Pressure Port Check Valve Code | None |
| Electrical Connector Code | T |
| Pressure Port Check Valve Pressure | N/A |
| Function | 3-Position Spring Centered |
| Pressure [Max] | 5000 psi |
| Manual Override Option Code | None |
| EN Code | None |
| Port Restrictor Plug Code | None |
| Spool Code | 4 |
| Electrical Options Code | None |
| Solenoid | Double |
| Coil Type Code | F |
| Spool Indicator Switch Code | None |
| Electrical Connection | Wired Terminal Block |
| Spool Spring Arrangement Code | C |
| Gauge Port | SAE-4 |
| Solenoid Indicator Lights Code | L |
| Overrides | Plain Override Solenoid Ends |
| Mechanical Options | None |
| Surge Suppressor/Damper | None |
| Spool Control Modification Code | None |
| Voltage & Frequency | 110/120 VAC - 50/60 Hz |
| Housing Code | W |
| NFPA Size | D08 |
| Coil Rating Code | B |
| Indicator Lights | Yes |
| Gauge Ports Code | None |
| Port Restrictor Plugs | None |
| Mechanical Options Code | None |
| Pilot Valve Type Code | S |
| Port T Pressure Rating | 5000 psi |
| Reducer Module | N/A |
| Crossover | All Ports Blocked |
| Response Type Code | X |
| Coil Type | Flying Leads, 1/2 in NPT Thread Wiring Housing |
| Pilot/Drain | External Pilot/Internal Drain |
| Pilot Pressure Code | E |
| Response Type | Fast Response |
| Reducer Module Code | None |
| Manual Override | Plain Override |
| AC/DC | AC |
| Rated Flow [Max] | 185 gal/min |
| Electrical Options | None |
| Operation | Pilot Operated |
| Solenoid Energization Code | V |
| Pilot Drain Code | None |
| Center Position | Tandem P to T |
| Seal Material | Buna-N |
| Pilot Valve Type | CETOP 3, Standard Performance |
| Weight | 35.0 LB |

