- Solenoid Actuated Valve
- Solenoid Operated Operation
- D05 NFPA Size
- Spring Centered, Single End Function
| Voltage & Frequency | 220/240 VAC - 50/60 Hz |
| Coil Type | ISO 4400 (Din 43650) Connector |
| Model No. | DG4V4-01-2B-M-U-D5-10 |
| Operation | Solenoid Operated |
| NFPA Size | D05 |
| AC/DC | AC |
| Seal Material | Buna-N |
| Function | Spring Centered, Single End |
| Weight | 8.42 LB |

