- Solenoid Actuated Valve
- Solenoid Operated Operation
- D05 NFPA Size
- Spring Centered Function
| Seal Material | Buna-N |
| Coil Type | ISO 4400 (Din 43650) Connector |
| Function | Spring Centered |
| NFPA Size | D05 |
| Model No. | DG5S4-02-8C-2-VM-U-B5-20 |
| Operation | Solenoid Operated |
| Indicator Lights | No |
| Pilot/Drain | External Pilot/Internal Drain |
| Weight | 15.0 LB |

