- Solenoid Actuated Valve
- Pilot Operated Operation
- D08 NFPA Size
| Operation | Pilot Operated |
| Seal Material | Viton |
| NFPA Size | D08 |
| Pilot/Drain | External Pilot/Internal Drain |
| Model No. | F3-DG5V-8-H-2N-T-M-U-B-10 |
| Weight | 0.0 LB |
| Operation | Pilot Operated |
| Seal Material | Viton |
| NFPA Size | D08 |
| Pilot/Drain | External Pilot/Internal Drain |
| Model No. | F3-DG5V-8-H-2N-T-M-U-B-10 |
| Weight | 0.0 LB |