- Proportional Valve
- D07 NFPA
- Directional Control Type
- 24 VDC Voltage & Frequency
- Subplate Mounting
| Pilot/Drain | Internal Pilot/External Drain |
| Voltage & Frequency | 24 VDC |
| No. of Stages | Two Stage |
| Build Type | Spring Centered |
| Feedback Sensor | No |
| Symmetric Flow | No |
| Seal Material | Fluorocarbon |
| Control Type | Directional |
| Pilot Pressure | 116 psi |
| Operation | Solenoid/Pilot Operated |
| Temperature Range [Max] | 158 °F |
| Rated Flow | 45 gal/min |
| Fluid Cleanliness | 17/15/12 micron |
| NFPA Size | D07 |
| Pressure Drop at Rated Flow | 145 |
| Series | KDG5V7 |
| Spool Type | Closed Center |
| Manual Override | Plain Override |
| Mounting | Subplate Mounted |
| Temperature Range [Min] | -4 °F |
| Model No. | KDG5V-7-2C180N100-X-M-U-H1-10 |
| Spring Arrangement | C |
| Pressure [Max] | 5000 psi |
| Electrical Connection | DIN 43650 |
| Body Material | Cast Iron |
| Weight | 0.0 LB |

