| NFPA Size | D03 |
| Electrical Connection | 7 Pin Connector w/ Plug, C Pin Enables Signal |
| Manual Overrides | No Overrides |
| Valve Performance | High Performance |
| Spool Flow Rate | 1.85 gal/min |
| Spool Metering Type | Meter-In & Meter-Out |
| Feedback Arrangement | Spool Position |
| Spool Type | Closed Center |
| Integral Amplifier | Yes |
| Coil Rating | 24 VDC Amplifier Supply |
| Solenoid Energization | ANSI B93.9 Standard |
| Control Type | Throttle |
| Mounting | Subplate Mounted |
| Solenoid | Single |
| Operation | Solenoid Operated |
| Weight | 0.0 LB |

