- Pressure Control Valve
- Pressure Reducing Valve Type
- 43.5 to 435 psi Pressure Adjustment Range
- Handknob Adjustment Type
| Manufacturer Part No. | DGMX2-3-PPL-AH-S-40 |
| Pilot Control | Pressure Port |
| Valve Type | Pressure Reducing Valve |
| Port Control | Pressure Port |
| Pressure Adjustment Range (psi) | 43.5 to 435 |
| External Drain | No |
| Adjustment Type | Handknob |
| Adjuster Location | Port A End |
| Model No. | DGMX2-3-PPL-AH-S-40 |
| Remote Control Port | No |
| Design No. | 40 |
| Interface | D03 |
| Gage Port | SAE-4 |
| Gauge Port Thread Type | SAE |
| Weight | 3.3 LB |

