- Solenoid Actuated Valve
- Pilot Operated Operation
- D08 NFPA Size
- Double Solenoid
- 3-Position Spring Centered Function
description
- DG5V-8 models are two-stage directional control valves having an integrally-mounted wet armature solenoid pilot valve. These valves are generally used to control the movement of a work cylinder or the rotation of a fluid motor.
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Pilot Valve Type | CETOP 3, Standard Performance |
| Indicator Lights | Yes |
| Coil Rating Code | B |
| Coil Type Code | F |
| Crossover | All Ports Blocked |
| Function | 3-Position Spring Centered |
| Solenoid Indicator Lights Code | L |
| Leakage | Standard Performance |
| Design No. | 10 |
| Port Restrictor Plug Code | None |
| Center Position | All Ports Blocked |
| Housing Code | W |
| Response Type | Standard Response |
| Pilot Drain Code | T |
| Fluid Cleanliness | 19/17/14 micron |
| Surge Suppressor/Damper Code | None |
| Seal Material | Buna-N |
| Temperature Range [Max] | 230 °F |
| Reducer Module Code | None |
| Model No. | DG5V-8-S-2C-E-T-M-FTWL-B-10 |
| EN Code | None |
| Valve Type | Standard-Duty |
| Mechanical Options Code | None |
| Gauge Port Thread Type | 7/16 - 20 UNF, SAE Thread |
| Rated Flow [Max] | 175 gal/min |
| Mechanical Options | None |
| Gauge Port | SAE-4 |
| Solenoid | Double |
| Port T Pressure Rating | 5000 psi |
| Spool Indicator Switch Code | None |
| Spool Spring Arrangement Code | C |
| Pressure Port Check Valve Pressure | N/A |
| Tank Port Rating | 5000 |
| Spool Code | 2 |
| NFPA Size | D08 |
| Electrical Options Code | None |
| Performance | Standard Performance |
| Actuation Identification | Solenoid A, Solenoid B |
| Body Material | Ductile Iron |
| Temperature Range [Min] | -40 °F |
| Pressure [Max] | 5000 psi |
| Surge Suppressor/Damper | None |
| Mounting | Subplate/Manifold Mount |
| Pilot Valve Type Code | S |
| Reducer Module | No |
| Manual Override | Plain Override |
| Pressure Port Check Valve Code | None |
| Compatible Fluids | Petroleum Oil |
| Electrical Options | None |
| Actuator Type | Solenoid |
| Pilot Pressure Code | E |
| Port Restrictor Plugs | None |
| Electrical Connection | Wired Terminal Block |
| AC/DC | AC |
| Spool Control Modification Code | None |
| Operation | Pilot Operated |
| Manual Override Option Code | None |
| Response Type Code | None |
| Overrides | Plain Override Solenoid Ends |
| Pilot/Drain | External Pilot/Internal Drain |
| Electrical Connector Code | T |
| Coil Type | Flying Leads, 1/2 in NPT Thread Wiring Housing |
| No. of Stages | Two Stage |
| Gauge Ports Code | None |
| Solenoid Energization Code | None |
| Voltage & Frequency | 110/120 VAC - 50/60 Hz |
| Weight | 35.0 LB |

