- Solenoid Actuated Valve
- Pilot Operated Operation
- D08 NFPA Size
- Single Solenoid
- 2-Position Spring Offset Function
description
- DG5V-8 models are two-stage directional control valves having an integrally-mounted wet armature solenoid pilot valve. These valves are generally used to control the movement of a work cylinder or the rotation of a fluid motor.
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Model No. | DG5V-8-H-2A-E-M-U-B-10 |
| Gauge Port | SAE-4 |
| NFPA Size | D08 |
| Tank Port Rating | 5000 |
| Pressure [Max] | 5000 psi |
| Electrical Options | None |
| Pilot Pressure Code | E |
| Valve Type | Standard-Duty |
| Reducer Module Code | None |
| Reducer Module | No |
| Housing Code | None |
| Operation | Pilot Operated |
| Performance | High Performance |
| Response Type | Standard Response |
| Coil Type | ISO 4400 (Din 43650) Connector |
| Port Restrictor Plug Code | None |
| Pressure Port Check Valve Code | None |
| Actuator Type | Solenoid |
| Temperature Range [Min] | -40 °F |
| Surge Suppressor/Damper | None |
| Solenoid Indicator Lights Code | None |
| Electrical Connector Code | None |
| Pilot/Drain | External Pilot/Internal Drain |
| Port T Pressure Rating | 5000 psi |
| EN Code | None |
| Surge Suppressor/Damper Code | None |
| Spool Control Modification Code | None |
| Pilot Valve Type Code | H |
| Port Restrictor Plugs | None |
| Gauge Port Thread Type | 7/16 - 20 UNF, SAE Thread |
| Leakage | High Performance |
| AC/DC | AC |
| Spool Code | 2 |
| Coil Rating Code | B |
| Solenoid | Single |
| Design No. | 10 |
| Fluid Cleanliness | 19/17/14 micron |
| Voltage & Frequency | 110/120 VAC - 50/60 Hz |
| Function | 2-Position Spring Offset |
| Solenoid Energization Code | None |
| Coil Type Code | U |
| Spool Spring Arrangement Code | A |
| Spool Indicator Switch Code | None |
| Temperature Range [Max] | 230 °F |
| Crossover | All Ports Blocked |
| Mechanical Options Code | None |
| Mechanical Options | None |
| Manual Override | Plain Override |
| Center Position | All Ports Blocked |
| Seal Material | Buna-N |
| Body Material | Ductile Iron |
| No. of Stages | Two Stage |
| Pilot Valve Type | CETOP 3, High Performance |
| Overrides | Plain Override Solenoid Ends |
| Mounting | Subplate/Manifold Mount |
| Manual Override Option Code | None |
| Pressure Port Check Valve Pressure | N/A |
| Actuation Identification | Solenoid B |
| Gauge Ports Code | None |
| Compatible Fluids | Petroleum Oil |
| Electrical Options Code | None |
| Indicator Lights | No |
| Pilot Drain Code | None |
| Electrical Connection | No Connector |
| Rated Flow [Max] | 175 gal/min |
| Response Type Code | None |
| Weight | 35.0 LB |

