- Solenoid Actuated Valve
- Pilot Operated Operation
- D08 NFPA Size
- Double Solenoid
- 3-Position Spring Centered Function
description
- DG5V-8 models are two-stage directional control valves having an integrally-mounted wet armature solenoid pilot valve. These valves are generally used to control the movement of a work cylinder or the rotation of a fluid motor.
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Pilot Pressure Code | E |
| Pilot Valve Type Code | H |
| Response Type Code | None |
| Indicator Lights | No |
| Housing Code | W |
| Tank Port Rating | 5000 |
| Function | 3-Position Spring Centered |
| Compatible Fluids | Petroleum Oil |
| Valve Type | Standard-Duty |
| Overrides | Plain Override Solenoid Ends |
| Gauge Port Thread Type | 7/16 - 20 UNF, SAE Thread |
| Design No. | 10 |
| Pressure Port Check Valve Pressure | N/A |
| Electrical Connector Code | None |
| Coil Rating Code | B |
| Leakage | High Performance |
| Temperature Range [Max] | 230 °F |
| Surge Suppressor/Damper Code | None |
| Fluid Cleanliness | 19/17/14 micron |
| Solenoid Indicator Lights Code | None |
| Solenoid | Double |
| Port Restrictor Plugs | None |
| Coil Type | Flying Leads, 1/2 in NPT Thread Wiring Housing |
| Coil Type Code | F |
| Electrical Connection | No Connector |
| Manual Override Option Code | None |
| Temperature Range [Min] | -40 °F |
| Spool Spring Arrangement Code | C |
| Model No. | DG5V-8-H-6C-2-E-M-FW-B-10 |
| Electrical Options Code | None |
| Body Material | Ductile Iron |
| Surge Suppressor/Damper | None |
| Spool Code | 6 |
| Reducer Module | No |
| Pressure Port Check Valve Code | None |
| Port T Pressure Rating | 5000 psi |
| Seal Material | Buna-N |
| Port Restrictor Plug Code | None |
| Mechanical Options | Adjust Pilot Chokes on Both Ends |
| Pilot/Drain | External Pilot/External Drain |
| Crossover | P Blocked, A or B to T |
| EN Code | None |
| Rated Flow [Max] | 175 gal/min |
| Mechanical Options Code | None |
| Solenoid Energization Code | None |
| Spool Indicator Switch Code | None |
| NFPA Size | D08 |
| Operation | Pilot Operated |
| Manual Override | Plain Override |
| No. of Stages | Two Stage |
| Gauge Ports Code | None |
| Performance | High Performance |
| Spool Control Modification Code | 2 |
| Response Type | Standard Response |
| Gauge Port | SAE-4 |
| Mounting | Subplate/Manifold Mount |
| Reducer Module Code | None |
| AC/DC | AC |
| Actuator Type | Solenoid |
| Pressure [Max] | 5000 psi |
| Electrical Options | None |
| Pilot Valve Type | CETOP 3, High Performance |
| Voltage & Frequency | 110/120 VAC - 50/60 Hz |
| Actuation Identification | Solenoid A, Solenoid B |
| Pilot Drain Code | None |
| Center Position | P Blocked, A & B to T |
| Weight | 35.0 LB |

