- Solenoid Actuated Valve
- Pilot Operated Operation
- D08 NFPA Size
- Double Solenoid
- 3-Position Spring Centered Function
description
- DG5V-8 models are two-stage directional control valves having an integrally-mounted wet armature solenoid pilot valve. These valves are generally used to control the movement of a work cylinder or the rotation of a fluid motor.
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Center Position | P Blocked, A & B to T |
| Pilot Valve Type Code | S |
| Coil Type | Flying Leads, 1/2 in NPT Thread Wiring Housing |
| Electrical Connector Code | None |
| Surge Suppressor/Damper | None |
| Design No. | 10 |
| Electrical Options | None |
| Response Type Code | None |
| Solenoid | Double |
| Spool Code | 6 |
| Mounting | Subplate/Manifold Mount |
| Port T Pressure Rating | 5000 psi |
| Actuator Type | Solenoid |
| Solenoid Indicator Lights Code | None |
| Port Restrictor Plug Code | None |
| Spool Control Modification Code | None |
| Tank Port Rating | 5000 |
| Seal Material | Buna-N |
| Actuation Identification | Solenoid A, Solenoid B |
| Rated Flow [Max] | 175 gal/min |
| Spool Spring Arrangement Code | C |
| Performance | Standard Performance |
| EN Code | None |
| Leakage | Standard Performance |
| Pressure [Max] | 5000 psi |
| Port Restrictor Plugs | None |
| Response Type | Standard Response |
| Pilot Pressure Code | E |
| NFPA Size | D08 |
| Temperature Range [Max] | 230 °F |
| Housing Code | W |
| Body Material | Ductile Iron |
| Surge Suppressor/Damper Code | None |
| Overrides | Plain Override Solenoid Ends |
| Pilot/Drain | External Pilot/Internal Drain |
| Crossover | P Blocked, A or B to T |
| Mechanical Options Code | None |
| Pilot Valve Type | CETOP 3, Standard Performance |
| Gauge Port | SAE-4 |
| Coil Rating Code | B |
| Electrical Options Code | None |
| Function | 3-Position Spring Centered |
| Gauge Ports Code | None |
| Valve Type | Standard-Duty |
| Coil Type Code | F |
| Reducer Module | No |
| AC/DC | AC |
| Manual Override | Plain Override |
| Compatible Fluids | Petroleum Oil |
| Pressure Port Check Valve Pressure | N/A |
| Indicator Lights | No |
| Gauge Port Thread Type | 7/16 - 20 UNF, SAE Thread |
| Spool Indicator Switch Code | None |
| Voltage & Frequency | 110/120 VAC - 50/60 Hz |
| Manual Override Option Code | None |
| Solenoid Energization Code | None |
| Pressure Port Check Valve Code | None |
| No. of Stages | Two Stage |
| Pilot Drain Code | T |
| Operation | Pilot Operated |
| Fluid Cleanliness | 19/17/14 micron |
| Model No. | DG5V-8-S-6C-E-T-M-FW-B-10 |
| Reducer Module Code | None |
| Electrical Connection | No Connector |
| Mechanical Options | None |
| Temperature Range [Min] | -40 °F |
| Weight | 35.0 LB |

