- Solenoid Actuated Valve
- Pilot Operated Operation
- D08 NFPA Size
- Double Solenoid
- 3-Position Spring Centered Function
description
- DG5V-8 models are two-stage directional control valves having an integrally-mounted wet armature solenoid pilot valve. These valves are generally used to control the movement of a work cylinder or the rotation of a fluid motor.
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Surge Suppressor/Damper | None |
| Pilot Valve Type Code | S |
| Pilot/Drain | Internal Pilot/External Drain |
| Valve Type | Standard-Duty |
| Coil Type | Flying Leads, 1/2 in NPT Thread Wiring Housing |
| Pilot Pressure Code | None |
| Actuator Type | Solenoid |
| Housing Code | W |
| NFPA Size | D08 |
| Pressure [Max] | 5000 psi |
| Solenoid Energization Code | None |
| Solenoid Indicator Lights Code | None |
| Design No. | 10 |
| Electrical Connection | No Connector |
| Port Restrictor Plug Code | None |
| Operation | Pilot Operated |
| Pilot Valve Type | CETOP 3, Standard Performance |
| Gauge Port | SAE-4 |
| Electrical Options Code | None |
| Response Type Code | None |
| Rated Flow [Max] | 185 gal/min |
| Electrical Options | None |
| Spool Control Modification Code | 3 |
| AC/DC | AC |
| Indicator Lights | No |
| Reducer Module | N/A |
| Gauge Ports Code | None |
| Spool Spring Arrangement Code | C |
| Spool Indicator Switch Code | None |
| Crossover | P Blocked, A or B to T |
| Manual Override Option Code | None |
| Mechanical Options Code | None |
| Pressure Port Check Valve Code | None |
| Mechanical Options | Adjust Pilot Chokes on Both Ends, Adjust Stroke on Both Ends |
| Function | 3-Position Spring Centered |
| Pressure Port Check Valve Pressure | N/A |
| Solenoid | Double |
| Coil Type Code | F |
| Overrides | Plain Override Solenoid Ends |
| Pilot Drain Code | None |
| Port T Pressure Rating | 5000 psi |
| Electrical Connector Code | None |
| EN Code | None |
| Tank Port Rating | 5000 |
| Response Type | Standard Response |
| Manual Override | Plain Override |
| Voltage & Frequency | 110/120 VAC - 50/60 Hz |
| Center Position | P Blocked, A & B to T |
| Seal Material | Buna-N |
| Coil Rating Code | B |
| Port Restrictor Plugs | None |
| Spool Code | 33 |
| Surge Suppressor/Damper Code | None |
| Reducer Module Code | None |
| Model No. | DG5V-8-S-33C-3-M-FW-B-10 |
| Weight | 35.0 LB |

