- Solenoid Actuated Valve
- Pilot Operated Operation
- D08 NFPA Size
- Double Solenoid
- 3-Position Spring Centered Function
description
- DG5V-8 models are two-stage directional control valves having an integrally-mounted wet armature solenoid pilot valve. These valves are generally used to control the movement of a work cylinder or the rotation of a fluid motor.
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Overrides | Plain Override Solenoid Ends |
| Electrical Connector Code | None |
| Solenoid Energization Code | V |
| Crossover | All Ports Open, Restricted |
| Seal Material | Buna-N |
| Spool Spring Arrangement Code | C |
| Electrical Options | None |
| AC/DC | AC |
| Electrical Options Code | None |
| Response Type Code | X |
| Pilot/Drain | External Pilot/Internal Drain |
| Center Position | P to T, A & B Blocked |
| Design No. | 10 |
| Manual Override | Plain Override |
| Port Restrictor Plug Code | None |
| Coil Type Code | U |
| Port Restrictor Plugs | None |
| Pilot Drain Code | T |
| Operation | Pilot Operated |
| Function | 3-Position Spring Centered |
| Actuator Type | Solenoid |
| Solenoid Indicator Lights Code | None |
| Reducer Module | N/A |
| Solenoid | Double |
| Pressure [Max] | 5000 psi |
| Port T Pressure Rating | 5000 psi |
| Surge Suppressor/Damper Code | None |
| Pressure Port Check Valve Code | None |
| Valve Type | Standard-Duty |
| Response Type | Fast Response |
| Rated Flow [Max] | 185 gal/min |
| Spool Control Modification Code | None |
| Coil Type | DIN 43650 |
| Gauge Ports Code | None |
| Pilot Valve Type Code | H |
| Voltage & Frequency | 110/120 VAC - 50/60 Hz |
| Gauge Port | SAE-4 |
| Tank Port Rating | 5000 |
| Mechanical Options Code | None |
| Reducer Module Code | None |
| NFPA Size | D08 |
| Mechanical Options | None |
| Spool Code | 8 |
| Model No. | DG5V-8-H-8C-X-E-T-VM-U-B-10 |
| Pilot Pressure Code | E |
| Pilot Valve Type | CETOP 3, High Performance |
| Surge Suppressor/Damper | None |
| EN Code | None |
| Electrical Connection | No Connector |
| Indicator Lights | No |
| Housing Code | None |
| Manual Override Option Code | None |
| Coil Rating Code | B |
| Spool Indicator Switch Code | None |
| Pressure Port Check Valve Pressure | N/A |
| Weight | 35.0 LB |

