- Solenoid Actuated Valve
- Pilot Operated Operation
- D08 NFPA Size
- Double Solenoid
- 3-Position Spring Centered Function
description
- DG5V-8 models are two-stage directional control valves having an integrally-mounted wet armature solenoid pilot valve. These valves are generally used to control the movement of a work cylinder or the rotation of a fluid motor.
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Tank Port Rating | 5000 |
| Pilot/Drain | External Pilot/External Drain |
| Coil Rating Code | B |
| AC/DC | AC |
| Pilot Drain Code | None |
| Pressure [Max] | 5000 psi |
| Seal Material | Buna-N |
| Gauge Ports Code | None |
| Center Position | All Ports Blocked |
| Response Type Code | None |
| Reducer Module | N/A |
| Coil Type Code | F |
| Response Type | Standard Response |
| Housing Code | W |
| EN Code | None |
| Solenoid Indicator Lights Code | None |
| Port Restrictor Plug Code | None |
| Reducer Module Code | None |
| Function | 3-Position Spring Centered |
| Surge Suppressor/Damper | None |
| Solenoid | Double |
| Rated Flow [Max] | 185 gal/min |
| Gauge Port | SAE-4 |
| Pilot Valve Type Code | S |
| Pressure Port Check Valve Pressure | N/A |
| Operation | Pilot Operated |
| Electrical Connection | No Connector |
| Manual Override | Plain Override |
| Pilot Valve Type | CETOP 3, Standard Performance |
| Mechanical Options | Adjust Pilot Chokes on Both Ends, Adjust Stroke on B Port End |
| Spool Code | 2 |
| Indicator Lights | No |
| Electrical Options | None |
| Design No. | 10 |
| Voltage & Frequency | 110/120 VAC - 50/60 Hz |
| Pressure Port Check Valve Code | None |
| Port T Pressure Rating | 5000 psi |
| Spool Control Modification Code | 2-8 |
| Valve Type | Standard-Duty |
| Surge Suppressor/Damper Code | None |
| Electrical Options Code | None |
| Spool Indicator Switch Code | None |
| Electrical Connector Code | None |
| Spool Spring Arrangement Code | C |
| Overrides | Plain Override Solenoid Ends |
| Crossover | All Ports Blocked |
| NFPA Size | D08 |
| Model No. | DG5V-8-S-2C-2-8-E-M-FW-B-10 |
| Mechanical Options Code | None |
| Solenoid Energization Code | None |
| Coil Type | Flying Leads, 1/2 in NPT Thread Wiring Housing |
| Port Restrictor Plugs | None |
| Manual Override Option Code | None |
| Pilot Pressure Code | E |
| Actuator Type | Solenoid |
| Weight | 35.0 LB |

