- Solenoid Actuated Valve
- Solenoid Operated Operation
- D05 NFPA Size
- Spring Centered Function
| AC/DC | DC |
| Function | Spring Centered |
| Manual Override | Plain Override |
| Mounting | Subplate/Manifold Mount |
| Temperature Range [Min] | 68 °F |
| Temperature Range [Max] | 122 °F |
| Actuation Identification | Solenoid A, Solenoid B |
| Pressure [Max] | 4500 psi |
| NFPA Size | D05 |
| Voltage & Frequency | 24 VDC |
| Operation | Solenoid Operated |
| Leakage | Standard Performance |
| No. of Stages | Single Stage |
| Actuator Type | Solenoid |
| Seal Material | Buna-N |
| Model No. | DG4V4-016C-M-U-HL-4-10 |
| Coil Type | ISO 4400 |
| Indicator Lights | No |
| Rated Flow [Max] | 30 gal/min |
| Performance | Standard Performance |
| Body Material | Gray Iron |
| Fluid Cleanliness | 19/17/14 micron |
| Tank Port Rating | 1015 |
| Spool Spring Arrangement Code | C |
| Weight | 0.0 LB |

